#1cd/yellow

Item #: 485909

Cat #: 4770-CY

UPC: 078477795774

Sign In or Register to view pricing and more.
Documents & Guides
LEV 4770-CY #1CD/YELLOW PLUG YELLOW

Overview

LEV 4770-CY #1CD/YELLOW PLUG YELLOW
15 Amp, 277 Volt, NEMA L7-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Yellow-White
Also known as: 078477795774, 4770-CY

Specifications

Type: Locking Plug
Mounting: Cable
Phase: 1
Amps: 15
Color: White, Yellow
NEMA Configuration: WD-6
Type: Locking Plug
Phase: 1
Color: White, Yellow
Mounting: Cable
Amps: 15
NEMA Configuration: WD-6

Customer Reviews

No reviews for this product
(0)