Legend Plate, Standard, 30mm, Gray w/Black Text "DOWN"

Item #: 48587

Cat #: 800T-X503

UPC: 781180158735

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Black/Gray Plate, Gray Text, "DOWN", 30 mm, Type 4/13, Metal

Overview

Legend Plate, Standard, Black/Gray Plate, Gray Text, "DOWN", 30 mm, Type 4/13, Metal
Also known as: 781180158735, 800T-X503

Specifications

Color: Black/Gray
Type: Legend Plate, DOWN
Size: 30 mm
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black/Gray
Size: 30 mm
Material: Aluminum
Type: Legend Plate, DOWN
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)