This product may not be available in all locations.
Relay, D15 Series, Freedom, 600 Volt 4P, 10A, 120VAC Coil
Item #: 485863
Cat #: D15CR40AB
UPC: 782113806921
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 4 Normally Open, 0 Normally Closed, Contacts, 120 Volt AC Coil
Overview
10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 4 Normally Open, 0 Normally Closed, Contacts, 120 Volt AC Coil
Also known as: 782113806921, D15CR40AB
Specifications
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Surface |
Type: | Relay, Multi-Pole |
Poles: | 4 |
Volts AC Control: | 120 |
Mounting: | Surface |
Poles: | 4 |
Amps: | 10 |
Type: | Relay, Multi-Pole |
Customer Reviews
No reviews for this product
(0)