
Fuse, Amp-Trap 2000®, 600V AC/DC, 400A, Time-Delay, Class J, AJT Series, Smart-Spot
Item #: 48580
Cat #: AJT400
UPC: 782001962203
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 400 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Sign In or Register to view pricing and more.
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 400 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Also known as: 782001962203, AJT400
Specifications
Interrupt Rating DC: | 200 |
Mounting: | Clip |
Family / Style: | AJT |
Interrupt Rating DC: | 200 |
Family / Style: | AJT |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)