Weatherproof Cover, 1-Gang, Duplex, Vertical, Aluminum

Item #: 48576

Cat #: 5027-0

UPC: 050169502709

Weatherproof Cover, 1-Gang, Vertical, Type: Duplex, Die Cast
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Cover, 1-Gang, Vertical, Type: Duplex, Die Cast
Also known as: 050169502709, 5027-0

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)