This product may not be available in all locations.
3
more

PNLBD INT NQ 225A MLO 42 CKT 3P CU
Item #: 48571
Cat #: NQ442L2C
UPC: 785901507871
Documents & Guides
Square D,PNLBD INT NQ 225A MLO 42 CKT 3P CU,20 inch wide enclosure,225A,3 phase,42 cct,Copper,Interior,NQ,NQ Panelboards,Panel,UL 67
Sign In or Register to view pricing and more.
Overview
Square D,PNLBD INT NQ 225A MLO 42 CKT 3P CU,20 inch wide enclosure,225A,3 phase,42 cct,Copper,Interior,NQ,NQ Panelboards,Panel,UL 67
NQ Panelboards, 240 Vac maximum Lighting and Appliance circuit protection. With 100-600A bus capacities, and optional fingersafe IP2X construction, NQ panelboards offer compact, flexible protection for 10-150 A, 240 Vac maximum circuits.
Also known as: 785901507871, NQ442L2C
Specifications
Mounting: | Can |
Phase: | 3 |
Volts DC: | 48 |
Circuits: | 42 |
Amps: | 225 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Mounting: | Can |
Volts DC: | 48 |
Amps: | 225 |
Standards: | California Proposition 65 |
Phase: | 3 |
Circuits: | 42 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)