Flexible Steel Conduit, 1-1/4", 50' Coil

Item #: 48568

Cat #: STL125RW50CL

UPC: 980050021050

Documents & Guides
1-1/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 50 feet Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-1/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 50 feet Coil.
Flexible conduit systems are generally used to encase wires, helping to reduce the risks of electrical hazards, such as electrocution .
Also known as: 980050021050, STL125RW50CL, Thinwall, Flex

Specifications

Diameter: 1 1/4 in
Length: 50 ft
Material: Steel
Type: Reduced Wall
Diameter: 1 1/4 in
Material: Steel
Length: 50 ft
Type: Reduced Wall

Customer Reviews

No reviews for this product
(0)