Contactor, Miniature, 9A, 3P, 24VDC Coil, 1NO Auxiliary Contact

Item #: 48561

Cat #: 100-K09ZJ10

UPC: 662074491568

Documents & Guides
Contactor, Miniature, 9 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Miniature, 9 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K09ZJ10 from Rockwell Automation® is a 9 A, 24 (17-30) V DC IEC miniature contactor with three normally open poles and one normally open auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074491568, 100-K09ZJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, Miniature
Amps: 9
Volts DC Control: 24
Type: Contactor, Miniature
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)