This product may not be available in all locations.
3
more
Panel Board, Interior, 225A, 42 Space, NQ Type, 240VAC, 48VDC, 3PH
Item #: 48551
Cat #: NQ442L2
UPC: 785901507864
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 225 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Aluminum Bus
Overview
Panel Board, Interior, 225 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Aluminum Bus
NQ Panelboards, 240 Vac maximum Lighting and Appliance circuit protection. With 100-600A bus capacities, and optional fingersafe IP2X construction, NQ panelboards offer compact, flexible protection for 10-150 A, 240 Vac maximum circuits.
Also known as: 785901507864, NQ442L2
Specifications
Mounting: | Can |
Phase: | 3 |
Volts DC: | 48 |
Circuits: | 42 |
Amps: | 225 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Mounting: | Can |
Volts DC: | 48 |
Amps: | 225 |
Standards: | California Proposition 65 |
Phase: | 3 |
Circuits: | 42 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)