Pro-Pull™ Polypropylene Rope, 3/8", x 1,200'

Item #: 48547

Cat #: 31-846

UPC: 783250318469

Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Pro-Pull, Diameter: 3/8", Length: 1200', Material: Polypropylene.

Overview

Pull Rope, Pro-Pull, Diameter: 3/8", Length: 1200', Material: Polypropylene.
Also known as: 783250318469, 31-846

Specifications

Diameter: 3/8 in
Length: 1200 ft
Type: Pull Rope
Diameter: 3/8 in
Type: Pull Rope
Length: 1200 ft

Customer Reviews

No reviews for this product
(0)