Contactor, 9A, 3P, 1NO Auxiliary Contact, 230VAC

Item #: 48542

Cat #: 100-K09KF10

UPC: 662074491421

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 9 Amp, 3-Pole, 1 Normally Open Auxiliary Contact, 230 Volt AC Coil

Overview

Contactor, Miniature, 9 Amp, 3-Pole, 1 Normally Open Auxiliary Contact, 230 Volt AC Coil
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K09KF10 from Rockwell Automation® is a 9 A, 230 V 50/60 Hz IEC miniature contactor with three normally open poles and one normally open auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074491421, 100-K09KF10

Specifications

Poles: 3
Amps: 9
Volts AC Control: 230
Type: Miniature Contactor
Poles: 3
Volts AC Control: 230
Amps: 9
Type: Miniature Contactor

Customer Reviews

No reviews for this product
(0)