Timing Relay, Solid State, 11-Pin, 100-240VAC, 100-125VDC

Item #: 485403

Cat #: H3CR-AAC100-240/DC100-125

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Solid State, 11-Pin, 100 - 240 Volt AC, 100 - 125 Volt DC, Supply Voltage, Relay Output, Multi-Function

Overview

Timing Relay, Solid State, 11-Pin, 100 - 240 Volt AC, 100 - 125 Volt DC, Supply Voltage, Relay Output, Multi-Function
Also known as: H3CR-AAC100-240/DC100-125

Specifications

Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Volts AC Control Range: 100 - 240
Volts DC Control Range: 100 - 125
Base: 11-Pin
Amps: 10
Mounting: Socket
Volts DC Control Range: 100 - 125
Poles: 2
Type: Timing Relay
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)