Locking Plug, 30A, 125/250V, L14-30P, Black

Item #: 48536

Cat #: 2711-B

UPC: 078477142981

Sign In or Register to view pricing and more.
Locking Plug, 30 Amp, 125/250 Volts, L14-30P, 3-Pole 4-Wire Grounding, Industrial Grade, Black

Overview

Locking Plug, 30 Amp, 125/250 Volts, L14-30P, 3-Pole 4-Wire Grounding, Industrial Grade, Black
30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, All Black - Black
Also known as: 078477142981, 2711-B

Specifications

Type: Grounding, Locking Plug
Volts AC: 120, 240
Color: Black
Amps: 30
Material: Nylon
NEMA Configuration: L14-30P
Type: Grounding, Locking Plug
Color: Black
Material: Nylon
Volts AC: 120, 240
Amps: 30
NEMA Configuration: L14-30P

Customer Reviews

No reviews for this product
(0)