Enclosure, 2 Element, Die Cast, 30mm, NEMA 4/4X/12/13

Item #: 485354

Cat #: 10250TN2

UPC: 782113204574

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 2 Elements, 1 Contact Block Depth, NEMA 4, 4X, 12, 13

Overview

30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 2 Elements, 1 Contact Block Depth, NEMA 4, 4X, 12, 13
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113204574, 10250TN2

Specifications

Type: Enclosure - 2 Element
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Enclosure - 2 Element
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Gray

Customer Reviews

No reviews for this product
(0)