Fluorescent Lamp, High Lumen Advantage, T8, 32W, 3500K

Item #: 485330

Cat #: F25T8/ADV835-ALTO-30PK

UPC: 046677281403

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Lumen, Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2380, CRI: 85, Color Temp: 3500K. Length: 36 in. *Philips Part # 20490-9*

Overview

Fluorescent, High Lumen, Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2380, CRI: 85, Color Temp: 3500K. Length: 36 in. *Philips Part # 20490-9*
ALTO lamps with green endcaps have become synonymous with environmental responsibility and low mercury. Since the launch of ALTO Lamp Technology in 1995, 2.0 billion Philips fluorescent lamps with ALTO Lamp Technology have been produced with over 20 tons less mercury than previous non-ALTO lamps1. Philips launched ALTO II Technology in 2007. ALTO II technology has 50% less mercury than prior T8 lamps featuring ALTO technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: 046677281403, F25T8/ADV835-ALTO-30PK

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Lumens: 2380
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 3 ft, 36 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Lumens: 2380
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)