Panel Board, Interior, 400A, 30 Space, NQ Type, 240VAC, 48VDC, 3PH

Item #: 48530

Cat #: NQ430L4C

UPC: 785901507796

Sign In or Register to view pricing and more.
Panel Board, Interior, 400 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus

Overview

Panel Board, Interior, 400 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Also known as: 785901507796, NQ430L4C

Specifications

Phase: 3
Amps: 400
Volts DC: 48
Spaces: 30
Poles: 4
Volts AC: 240
Circuits: 30
Standards: California Proposition 65
Phase: 3
Volts DC: 48
Poles: 4
Circuits: 30
Amps: 400
Spaces: 30
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)