Photoelectric sensors XU, accessory for sensor, reflective self adhesive tape, 5 m, thickness 0.5 mm

Item #: 485230

Cat #: XUZB15

UPC: 785901842101

Photoelectric sensors XU, accessory for sensor, reflective self adhesive tape, 5 m, thickness 0.5 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Photoelectric sensors XU, accessory for sensor, reflective self adhesive tape, 5 m, thickness 0.5 mm
This product is part of the XU range, an offer of photoelectric sensors. The self-adhesive reflective tape is an accessory of sensors. Its dimensions are 5000mm (length) x 25mm (width) x 0.5mm (thickness) and weighs 0.085kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This tape is used with standard reflex photo-electric sensor. Ex Osiris, OsiSense XU is for non-contact sensing up to a hundred metres of objects of any shape and any type.
Also known as: 785901842101, XUZB15

Specifications

Mounting: Surface
Material: Plastic
Width: 25 mm
Type: Reflector
Length: 5000 MM
Depth: 0.500 mm
Standards: California Proposition 65
Mounting: Surface
Width: 25 mm
Length: 5000 MM
Standards: California Proposition 65
Material: Plastic
Type: Reflector
Depth: 0.500 mm

Customer Reviews

No reviews for this product
(0)