3-Way Switch, 20 Amp, 120/277V, Black, Side Wired, Commercial Grade
Item #: 48517
Cat #: CS320-2E
UPC: 078477073063
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Black
Overview
20 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Black
Also known as: 078477073063, CS320-2E
Specifications
Type: | Side Wired, 3-Way, Grounding, Commercial Grade, Grounding Clip |
Volts AC: | 120, 277 |
Color: | Black |
Amps: | 20 |
Material: | Thermoplastic |
Type: | Side Wired, 3-Way, Grounding, Commercial Grade, Grounding Clip |
Color: | Black |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)