This product may not be available in all locations.
2
more
Panel Board, Interior, 225A, 42 Space, NQ Type, 240VAC, 48VDC, CU Bus
Item #: 48509
Cat #: NQ42L2C
UPC: 785901502210
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 225 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, Copper Bus
Overview
Panel Board, Interior, 225 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, Copper Bus
Also known as: 785901502210, NQ42L2C
Specifications
Mounting: | Can |
Volts DC: | 48 |
Phase: | 1 |
Amps: | 225 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Mounting: | Can |
Phase: | 1 |
Volts AC: | 240 |
Volts DC: | 48 |
Amps: | 225 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)