Contactor, Miniature, 12A, 4P, 24VDC Coil, Integrated Diode

Item #: 48499

Cat #: 100-K12DJ400

UPC: 662074495771

Documents & Guides
Contactor, Miniature, 12 Amp, 4-Pole, 24 Volt DC Coil, Integrated Diode, 4 Normally Open, 0 Normally Closed, Main Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Miniature, 12 Amp, 4-Pole, 24 Volt DC Coil, Integrated Diode, 4 Normally Open, 0 Normally Closed, Main Contacts
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K12DJ400 from Rockwell Automation® is a 12 A, 24 (17-30) V DC diode IEC miniature contactor with four normally open poles and no normally open auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074495771, 100-K12DJ400

Specifications

Volts DC Control: 24
Type: Contactor, Miniature
Amps: 12
Poles: 4
Volts DC Control: 24
Amps: 12
Type: Contactor, Miniature
Poles: 4

Customer Reviews

No reviews for this product
(0)