
Fuse, Amp-Trap 2000®, 600V AC/DC, 225A, Time-Delay, Class J, AJT Series, Smart-Spot
Item #: 48497
Cat #: AJT225
UPC: 782001962289
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 225 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Sign In or Register to view pricing and more.
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 225 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Amp-Trap 2000 time-delay AJT fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch-circuits, for all types of loads - yet, they require only half the mounting space needed for 600V UL Class RK fuses. Time-delay characteristics handle motor in-rush currents without nuisance trips. Its current-limiting ability and wide range of ratings provide excellent overcurrent protection for all your applications. An optional mechanical blown fuse indicator and Microswitch is available on blade-type (70 to 600A) fuses for visual and/or remote blown fuse indication. 600 Volts 225 amps .
Also known as: 782001962289, AJT225
Specifications
Mounting: | Blade |
Speed: | Time Delay, Slow Blow |
Type: | General Purpose |
Amps: | 225 |
Class: | J |
Volts AC: | 600 |
Family / Style: | AJT |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 300 kA |
Mounting: | Blade |
Type: | General Purpose |
Class: | J |
Family / Style: | AJT |
Interrupt Rating DC: | 300 kA |
Speed: | Time Delay, Slow Blow |
Amps: | 225 |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)