1-Pole Switch, 20 Amp, 120/277V, Black

Item #: 48496

Cat #: CS120-2E

UPC: 078477073070

Documents & Guides
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired, Color: Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired, Color: Black
Also known as: 078477073070, CS120-2E

Specifications

Type: Side Wired, Grounding, Commercial Grade, Grounding Clip
Volts AC: 120, 277
Color: Black
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Side Wired, Grounding, Commercial Grade, Grounding Clip
Color: Black
Poles: 1
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)