Proximity Sensor, Inductive, 30mm, Stainless Steel, 20-250V AC/DC

Item #: 48486

Cat #: 871TM-B10N30-N3

UPC: 662073892878

Documents & Guides
Proximity Sensor, Inductive, 30 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 10 mm Sensing Distance, Shielded, Normally Open, Output, Mini QD Style Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, 30 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 10 mm Sensing Distance, Shielded, Normally Open, Output, Mini QD Style Connection
Also known as: 662073892878, 871TM-B10N30-N3

Specifications

Type: Tubular, Inductive, Proximity Sensor
Range: 10 mm
Amps: 0.200
Diameter: 30 mm
Material: Stainless Steel
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Tubular, Inductive, Proximity Sensor
Amps: 0.200
Material: Stainless Steel
Volts AC Range: 20 - 250
Range: 10 mm
Diameter: 30 mm
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)