Fuse, Class L, 1400A, 600VAC, 300VDC, Time Delay, Current Limiting
Item #: 484825
Cat #: A4BY1400
UPC: 782001939182
Sign In or Register to view pricing and more.
Fuse, Class L, 1400 Amp, 600 Volt AC, 300 Volt DC, Time Delay, Current Limiting
Overview
Fuse, Class L, 1400 Amp, 600 Volt AC, 300 Volt DC, Time Delay, Current Limiting
Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100% rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500% rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.
Also known as: 782001939182, A4BY1400
Specifications
Interrupt Rating DC: | 200 |
Interrupt Rating DC: | 200 |
Customer Reviews
No reviews for this product
(0)