Aluminum Flex, 2-1/2", 25' Coil

Item #: 48482

Cat #: ALC250RW25CL

UPC: 980050022088

Documents & Guides
2-1/2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 25 feet Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-1/2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 25 feet Coil.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050022088, ALC250RW25CL

Specifications

Length: 25 ft
Diameter: 2 1/2 in
Material: Aluminum
Package Type: Coil
Length: 25 ft
Material: Aluminum
Diameter: 2 1/2 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)