1/2" PVC Coated Coupling, Aluminum
Item #: 484802
Cat #: PRCPLG-AL-1/2
UPC: 784011212583
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Coupling, Size: 1/2 inch, Material: PVC Coated Aluminum, Metric Size Designators: 16 Pipe Size (Inches): 1/2 Outside Diameter With Rib (Inches): 1.344 Threads Per Inch: 14 Effective Length (Inches) - L2: 0.5337 Total Length of Threads to Vanish Point (Inches) - L4: 0.7815 Pitch at End of Thread 3/4 in. Taper (Inches) - E0: 0.7584
Overview
Coupling, Size: 1/2 inch, Material: PVC Coated Aluminum, Metric Size Designators: 16 Pipe Size (Inches): 1/2 Outside Diameter With Rib (Inches): 1.344 Threads Per Inch: 14 Effective Length (Inches) - L2: 0.5337 Total Length of Threads to Vanish Point (Inches) - L4: 0.7815 Pitch at End of Thread 3/4 in. Taper (Inches) - E0: 0.7584
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Also known as: 784011212583, PRCPLG-AL-1/2
Specifications
Diameter: | 1/2 in |
Material: | PVC Coated Aluminum |
Diameter: | 1/2 in |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)