C-h Csh2225n Type Csh Main Breaker

Item #: 484758

Cat #: CSH2225N

UPC: 782113099774

Sign In or Register to view pricing and more.
Documents & Guides
Type Csh Main Breaker Kit 225a / 2 Pole 120/240v 35kaic

Overview

Type Csh Main Breaker Kit 225a / 2 Pole 120/240v 35kaic
Type CSH Main Circuit Breaker, Two-Pole, 225A, 120/240V, 35 kAIC, (2) #300 kcmilCu/Al 60 C or 75 C
Also known as: 782113099774, CSH2225N

Specifications

Type: Main Breaker
Circuits: 2
Volts AC: 120/240
Amps: 225
Type: Main Breaker
Volts AC: 120/240
Circuits: 2
Amps: 225

Customer Reviews

No reviews for this product
(0)