4-Way Switch, 20 Amp, 120/277V, Black, Side Wired, Commercial Grade
Item #:
48474
Cat #:
CS420-2E
UPC:
078477073087
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle 4-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Black
Overview
20 Amp, 120/277 Volt, Toggle 4-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Black
Also known as: 078477073087, CS420-2E
Specifications
Type: | Side Wired, Grounding, Commercial Grade, Grounding Clip, 4-Way |
Volts AC: | 120, 277 |
Color: | Black |
Amps: | 20 |
Material: | Thermoplastic |
Type: | Side Wired, Grounding, Commercial Grade, Grounding Clip, 4-Way |
Color: | Black |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)