CR104P, Accessories, Assembled Selector Switches

Item #: 484700

Cat #: CR104PSG74B91

UPC: 783166285909

Sign In or Register to view pricing and more.
Documents & Guides
CR104P. Knob Operated. Non-Illuminated. 600 Volts Max. AC/DC. 10 Amperes Continuous. 3-Position - Black Knob - Spring Return L C. Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications, when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance. Contact Configuration: 1NO-1NC. 3 Position Cam Code: 4. Release Type: Spring Return L C.

Overview

CR104P. Knob Operated. Non-Illuminated. 600 Volts Max. AC/DC. 10 Amperes Continuous. 3-Position - Black Knob - Spring Return L C. Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications, when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance. Contact Configuration: 1NO-1NC. 3 Position Cam Code: 4. Release Type: Spring Return L C.
Also known as: 783166285909, CR104PSG74B91

Specifications

Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104
Volts AC: 600

Customer Reviews

No reviews for this product
(0)