This product may not be available in all locations.
2
more

Panel Board, Interior, 100A, 18 Space, NQ Type, 240VAC, 48VDC, 3PH
Item #: 48468
Cat #: NQ418L1C
UPC: 785901502173
Documents & Guides
Panel Board, Interior, 100 Amp, 18 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Sign In or Register to view pricing and more.
Overview
Panel Board, Interior, 100 Amp, 18 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Also known as: 785901502173, NQ418L1C
Specifications
Mounting: | Can |
Phase: | 3 |
Volts DC: | 48 |
Amps: | 100 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Mounting: | Can |
Volts DC: | 48 |
Volts AC: | 240 |
Phase: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)