![Window Kit, Hinged, NEMA 4X, 29" x 19", Stainless Steel Window Kit, Hinged, NEMA 4X, 29" x 19", Stainless Steel](https://rexel-cdn.com/products/image.jpg?i=FA8C3F04-5B5B-417F-B56B-17A78AF5D52B&f=420)
Window Kit, Hinged, NEMA 4X, 29" x 19", Stainless Steel
Item #:
48466
Cat #:
APWK2919NFSS
UPC:
783510220808
Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Hinged, NEMA 4X, 29" x 19", Stainless Steel/Acrylic Window
Overview
Window Kit, Hinged, NEMA 4X, 29" x 19", Stainless Steel/Acrylic Window
Also known as: 783510220808, APWK2919NFSS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 29 in |
Width: | 19 in |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 19 in |
Height: | 29 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)