Flashing LED Signal Light, 120VAC, Red

Item #: 484655

Cat #: FLS-2R01-001

UPC: 056020918757

Sign In or Register to view pricing and more.
Documents & Guides
FLS Series Flashing LED Signal Light with Flat Base Junction Box, 120 Volts AC, Color: Red, Dimensions: 16 x 9 x 8 inch, NEMA Rating: 4X

Overview

FLS Series Flashing LED Signal Light with Flat Base Junction Box, 120 Volts AC, Color: Red, Dimensions: 16 x 9 x 8 inch, NEMA Rating: 4X
Also known as: 056020918757, FLS-2R01-001

Specifications

Height: 16 in
Color: Red
Volts AC: 120
Height: 16 in
Volts AC: 120
Color: Red

Customer Reviews

No reviews for this product
(0)