This product has been discontinued.
Dewalt DC823B 18V 3/8" Impact Wrench (Tool Only).
Item #: 484628
Cat #: DC823B
UPC: 885911186353
Sign In or Register to view pricing and more.
Documents & Guides
Dewalt DC823B 18V 3/8" Impact Wrench (Tool Only).
Overview
Dewalt DC823B 18V 3/8" Impact Wrench (Tool Only).
Dewalt is the leading manufacturer of industrial power tools including the Dewalt DC823B 3/8 In. (9.5 mm) 18 Volt cordless impact wrench. This compact impact wrench provides its users with first-rate performance and durability along with exceptional ergonomics. This wrench features a frameless motor, a durable magnesium gear case and all metal transmission for extended durability, and the brushes are replaceable for increased serviceability. The compact 5-3/4 In. size and 2.2 Lb. weight (tool only) allow access into tighter areas and reduces user fatigue, and the textured anti-slip comfort grip provides maximum comfort. The 3/8 In. drive is square with hog ring retention. With 1,500 In./Lbs. of torque to perform a wide range of fastening applications, the heavy-duty impacting mechanism directs torque to the fastener without kickback. The DC823B has no load speed 0-2, 400 rpm and a 0-2,700 impact minimum for faster application speed.
Also known as: 885911186353, DC823B
Specifications
Volts AC: | 18 |
Volts AC: | 18 |
Customer Reviews
No reviews for this product
(0)