Wiring Duct, Narrow Slot, 1" x 1-1/2" x 6', PVC, Gray

Item #: 48460

Cat #: F1X1.5LG6

UPC: 074983375073

Sign In or Register to view pricing and more.
Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1 Inch Wide, 1-1/2 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1 Inch Wide, 1-1/2 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride, 1 Inch x 1.5 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375073, F1X1.5LG6

Specifications

Height: 1 1/2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)