![40 Watt T12 Rapid Start Fluorescent Bulb 40 Watt T12 Rapid Start Fluorescent Bulb](https://rexel-cdn.com/products/phif40t12c50suprem.jpg?i=C0AFDFC5-10F8-433C-B261-D07423897598&f=420)
40 Watt T12 Rapid Start Fluorescent Bulb
Item #:
484586
Cat #:
F40T12/C50SUPREME/ALTO-30PK
UPC:
046677423896
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2545, CRI: 90, Color Temp: 5000K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 42389-7* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2545, CRI: 90, Color Temp: 5000K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 42389-7* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in Vermont due to State Regulations ***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677423896, F40T12/C50SUPREME/ALTO-30PK
Specifications
Lumens: | 2500, 2545 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 90 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2500, 2545 |
Wattage: | 40 |
Color Rendering Index (CRI): | 90 |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)