Compression Terminal, Two Hole

Item #: 484465

Cat #: YA38L2NNTFX

UPC: 781810034743

Sign In or Register to view pricing and more.
Compression Terminal, 500 kcmil H,I,K / 550 kcmil G,H,I,535 DLO CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Narrow Tongue, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Pink Color Code, L99 Die Index

Overview

Compression Terminal, 500 kcmil H,I,K / 550 kcmil G,H,I,535 DLO CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Narrow Tongue, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Pink Color Code, L99 Die Index
Also known as: 781810034743, YA38L2NNTFX

Specifications

Color: Pink
Standards: California Proposition 65
Stud Size: 1/2 in
Color: Pink
Stud Size: 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)