16-14 Vinyl Ring #10 Stud

Item #: 484422

Cat #: R16-10V-S

UPC: 662381060587

Sign In or Register to view pricing and more.
Documents & Guides
16-14 AWG Vinyl Insulated Ring Terminal #10 Stud Vinyl ring terminals are basic tongue ring terminals. Safe and reliable connections because it cannot be disconnected unless the screw is completely removed. Vinyl insulated ring terminals are made of tin-plated copper with brazed seam, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 25 Count WIRE SIZE: 16-14 AWG STUD SIZE: 10 LENGTH: 0.866 WIDTH: 0.334 BRAND EQUIVALENT: Burndy TP1410 Morris Products 01036 Ilsco 44213-B10 Penn Union R4B10

Overview

16-14 AWG Vinyl Insulated Ring Terminal #10 Stud Vinyl ring terminals are basic tongue ring terminals. Safe and reliable connections because it cannot be disconnected unless the screw is completely removed. Vinyl insulated ring terminals are made of tin-plated copper with brazed seam, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 25 Count WIRE SIZE: 16-14 AWG STUD SIZE: 10 LENGTH: 0.866 WIDTH: 0.334 BRAND EQUIVALENT: Burndy TP1410 Morris Products 01036 Ilsco 44213-B10 Penn Union R4B10
Also known as: 662381060587, R16-10V-S

Specifications

Color: Blue
Volts AC: 300
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Volts AC: 300
Stud Size: #10

Customer Reviews

No reviews for this product
(0)