Push-to-test pilot light, 9001K, metal, polycarbonate, fresnel, blue, 30mm, 24-28V

Item #: 484412
Cat #: 9001KT35L31
UPC: 785901710257
Sign In or Register to view pricing and more.
Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, blue, 30mm, 24-28V

Overview

Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, blue, 30mm, 24-28V
Also known as: 785901710257, 9001KT35L31

Specifications

Mounting: Panel
Color: Blue
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Blue
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)