Pendant control station, XAC, plastic, yellow, pistol grip

Item #: 484394

Cat #: XACA2053

UPC: 785901770374

Sign In or Register to view pricing and more.
Pendant control station, Harmony XAC, plastic, yellow, pistol grip, 2 push buttons with NO+NC, 1 emergency stop NC

Overview

Pendant control station, Harmony XAC, plastic, yellow, pistol grip, 2 push buttons with NO+NC, 1 emergency stop NC
This Harmony XAC, yellow pendant station for hoist motor has single speed. This pendant station for hoist motor is designed for standard or medium-duty control circuit applications in your machines. It has 2 push buttons and 1 emergency stop with "raise" and "lower" markings, with normally open and normally close contact. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Its ergonomic pistol grip allows single handed control of your hoist and crane. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Also known as: 785901770374, XACA2053

Specifications

IP/NEMA Rating: IP65
Standards: California Proposition 65
IP/NEMA Rating: IP65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)