FDC Device Box, 1-Gang, 1", Aluminum

Item #: 48431

Cat #: FDC-1-100-A

UPC: 781381455824

Documents & Guides
FDC Device Box, 1-Gang, Aluminum, Cast Box, Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Sign In or Register to view pricing and more.

No associated products found.

Overview

FDC Device Box, 1-Gang, Aluminum, Cast Box, Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Appleton™ FS and FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.
Also known as: 781381455824, FDC-1-100-A

Specifications

Gangs: 1
Material: Aluminum
Number of Hubs: 2
Gangs: 1
Number of Hubs: 2
Material: Aluminum

Customer Reviews

No reviews for this product
(0)