CuLug,500kcmil,Long,1/2StudPKG6

Item #: 48429

Cat #: LCB500-12-6

UPC: 074983901647

Sign In or Register to view pricing and more.
One-hole, long barrel lug, 500 kcmil cable, 1/2 stud hole.

Overview

One-hole, long barrel lug, 500 kcmil cable, 1/2 stud hole.
Also known as: 074983901647, LCB500-12-6

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/2 in
Color: Brown
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)