This product may not be available in all locations.
Blanking Plug, Insulated Material, Gray
Item #: 484266
Cat #: ZB2SZ4
UPC: 785901313274
Documents & Guides
Blanking Plug, Insulated Material, Color: Gray
Sign In or Register to view pricing and more.
Overview
Blanking Plug, Insulated Material, Color: Gray
Also known as: 785901313274, ZB2SZ4
Specifications
Diameter: | 22 mm |
Color: | Black |
Material: | Plastic |
Diameter: | 22 mm |
Material: | Plastic |
Color: | Black |
Customer Reviews
No reviews for this product
(0)