LED Module, Gimbal, 6", 14W, 120V, 2700K

Item #: 484228
Cat #: LED/900/RT6/G/827/FL80/WRFL/WTR/BOX
UPC: 046135707063
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, Gimbal, 6 Inch, 14 Watt, 120 Volt, 2700K, Base: Medium Screw Adaptor, 84 CRI, Lumens: 900, Trim Color: White, Baffle Color: White Sylvania Part # 70706

Overview

LED Module, Gimbal, 6 Inch, 14 Watt, 120 Volt, 2700K, Base: Medium Screw Adaptor, 84 CRI, Lumens: 900, Trim Color: White, Baffle Color: White Sylvania Part # 70706
Also known as: 046135707063, LED/900/RT6/G/827/FL80/WRFL/WTR/BOX

Specifications

Type: Module
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: Module
Volts AC: 120
Wattage: 14
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color: White
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)