This product has been discontinued.
Transformer, Industrial Control, 350VA, 120 x 240 - 24VAC, 1PH
Item #: 484212
Cat #: FS-1-350
UPC: 047503120064
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 350 VA, 120 x 240 - 24 Volt AC, 1-Phase, Open, Finger/Guard
Overview
Transformer, Industrial Control, 350 VA, 120 x 240 - 24 Volt AC, 1-Phase, Open, Finger/Guard
Also known as: 047503120064, FS-1-350
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 350 |
Phase: | 1 |
Secondary Voltage: | 24 |
Primary Voltage: | 120/240 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 120/240 |
Volt Amps: | 350 |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)