3.5W B12 LED Lamp, 27K

Item #: 484187

Cat #: 3.5B12/END/2700-E26-DIM-8/1

UPC: 046677427818

Sign In or Register to view pricing and more.
### NOTE ### NO LONGER MADE ### SEE SUB ### 119991 ### Dimmable LED Lamp, 3.5W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Energy Star Rated. Finish: Clear. *Philips Part # 42781-5* 25W Equivalent.

Overview

### NOTE ### NO LONGER MADE ### SEE SUB ### 119991 ### Dimmable LED Lamp, 3.5W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Energy Star Rated. Finish: Clear. *Philips Part # 42781-5* 25W Equivalent.
Also known as: 046677427818, 3.5B12/END/2700-E26-DIM-8/1

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 180
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: B11 (Blunt Tip)
Lumens: 180
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 3.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)