Terminal Block, 25A, 300V AC/DC, Specialty, Yellow, 1.5mm

Item #: 484059

Cat #: 1492-J2Q-Y

UPC: 662073058854

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25Amp, 300 Volt AC/DC, Yellow, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side

Overview

Terminal Block, 25Amp, 300 Volt AC/DC, Yellow, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side
Also known as: 662073058854, 1492-J2Q-Y

Specifications

Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 25
Volts DC: 300
Color: Yellow
Size: 5.100 mm
Allowable Gauge Range: 22 - 12
Volts AC: 300
Mounting: DIN Rail
Amps: 25
Color: Yellow
Allowable Gauge Range: 22 - 12
Family / Style: 1492
Poles: 1
Volts DC: 300
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)