This product may not be available in all locations.
2
more

Panel Board, Interior, 225A, 30 Space, NQ Type, 240VAC, 48VDC, 1PH
Item #: 48404
Cat #: NQ30L2C
UPC: 785901502029
Documents & Guides
Panel Board, Interior, 225 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 1-Phase, 3 Wire, Copper Bus
Sign In or Register to view pricing and more.
Overview
Panel Board, Interior, 225 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 1-Phase, 3 Wire, Copper Bus
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. Interior has a maximum voltage rating of 240 VAC and 48 VDC. This NQ Panelboard interior has a main lug and is rated at 225 A single phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 3 wire system with 30 circuits and has an aluminum bus bar. Interior is for QOB, QOBVH and QHB branch circuit breakers. This interior provides protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. Interior is 27 inches tall and 10.44 inches wide. This interior is UL listed and CSA certified. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Also known as: 785901502029, NQ30L2C
Specifications
Mounting: | Can |
Volts DC: | 48 |
Type: | Interior, Panel Board |
Phase: | 1 |
Amps: | 225 |
Volts AC: | 240 |
Circuits: | 30 |
Standards: | California Proposition 65 |
Mounting: | Can |
Type: | Interior, Panel Board |
Amps: | 225 |
Circuits: | 30 |
Volts DC: | 48 |
Phase: | 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)