1-1/2" Flexible Steel Conduit, 25' Coil

Item #: 48400

Cat #: STL150RW25CL

UPC: 980050021067

Documents & Guides
1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050021067, STL150RW25CL, Steel Flex

Specifications

Diameter: 1 1/2 in
Length: 25 ft
Material: Steel
Type: Reduced Wall
Diameter: 1 1/2 in
Material: Steel
Length: 25 ft
Type: Reduced Wall

Customer Reviews

No reviews for this product
(0)