12IN T5 FLUOR UNDERCAB

Item #: 484

Cat #: UFL12-WH

UPC: 661209070715

Sign In or Register to view pricing and more.
12" 8W T5 Fluorescent Undercabinet

Overview

12" 8W T5 Fluorescent Undercabinet
Also known as: 661209070715, UFL12-WH

Specifications

Volts AC: 120
Type: Undercabinet Accessory
Color: White
Wattage: 8
Length: 12.438 in
Light Technology: Halogen
Volts AC: 120
Color: White
Length: 12.438 in
Type: Undercabinet Accessory
Wattage: 8
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)