This product may not be available in all locations.
2
more
Analogue I/O extension module, Zelio Logic, 4 I/O, 24 V DC
Item #: 483953
Cat #: SR3XT43BD
UPC: 785901557289
Sign In or Register to view pricing and more.
Documents & Guides
Analogue I/O extension module, Zelio Logic, 4 I/O, 24 V DC
Overview
Analogue I/O extension module, Zelio Logic, 4 I/O, 24 V DC
This Schneider Electric Zelio Logic SR3 Analog I/O Extension Module Smart Relays uses a supply voltage of 24 volts direct current, has 4 inputs / outputs contact with screw-clamp terminals. This Analog I/O Extension Module Smart Relays provides Zelio Logic relays with additional inputs and outputs. It has a compact form-factor, allowing installation on DIN rail. Simple ladder programming, adapted for non-specialists. Discovery package, coming with Zelio Soft programming software, the simplest way to learn and use this relay. Built-in EEPROM flash memory for data backup up to 10 years, easy-to-recover after a power shortage or incident. More I/O than SR2 model, for larger applications. This product meets EN/IEC 61000-4-12, EN/IEC 61000-4-5, EN/IEC 61000-4-3, EN/IEC 61000-4-4 level 3, EN/IEC 61000-4-6 level 3, EN/IEC 61000-4-2 level 3, EN/IEC 60068-2-6 Fc, EN/IEC 61000-4-11 and EN/IEC 60068-2-27 Ea standards. Simple to select, install and program, Zelio Logic is suitable for all your applications. Flexible, it offers you the choice of 2 ranges, compact or modular, extendable and 2 programming languages (FBD or LADDER). Easy to use, Zelio Logic provides a real alternative to solutions based on cabled logic or specific cards.
Also known as: 785901557289, SR3XT43BD
Specifications
IP/NEMA Rating: | IP40, IP20 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP40, IP20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)